Stainless Steel Mix and Blend Tank- 650 Gallon

Stainless Steel Mix and Blend Tank- 650 Gallon

Stainless Steel Mix and Blend Tank- 650 Gallon. Tank is equipped with a high-speed, direct drive mixer. Direct Drive Mixer has a 2 in. dia. shaft and a 8-1/2 in. dia. propeller with a Marathon Electric Motor, 7-1/2 and 5 hp, 1740 and 1450 rpm, 230/460-190/380 V, 20/10-16.88.4 amps, 60/50 Hz, 3 phase. Inlets: open top. Outlets: (1) 2-1/2 in. dia. FNPT discharge. Overall dimensions: 72 in. L x 64 in. W x 96 in. H.

Product Details

  • Stock No: tSLDC002.
  • Manufacturer: Not Specified

Tank Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Stainless Steel Mix and Blend Tank- 650 Gallon

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed