Stainless Steel Mix Tank- 1300 Gallon

Stainless Steel Mix Tank- 1300 Gallon

Stainless Steel Mix Tank- 1300 Gallon. Inside straightwall dimensions: 6 ft. 4 in. dia. x 5 ft. 8 in. H. ProQuip Z-Series Agitator Drive, Model: 7ZFX10, S/N and W.O: 15648, 9.67 ratio, 122 rpm (final), 28 in. dia. agitator. Baldor Industrial Motor, 7.5 hp, 1180 rpm, 460 V, 10.7 amps, 60 Hz, 3 phase. Inlets: (2) 2-1/2 in. dia. S-line fitting (sprayballs), (2) 2-1/2 in. dia. S-line fittings (product), (1) 10 in. dia. 150lb ANSI flanged port (product). Outlets: (1) 2 in. dia. S-line fitting, (1) 4 in. dia. NPT, (1) 4 in. dia. S-line fitting, (1) 10 in. dia. 150lb ANSI flanged port. Overall dimensions: 9 ft. 7 in. L x 6 ft. 10 in. W x 7 ft. 7 in. H.(H17).

Product Details

  • Stock No: DTTC2031.
  • Manufacturer: Not Specified

Tank Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Stainless Steel Mix Tank- 1300 Gallon

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed