Stainless Steel Non-Jacketed Processor- 650 Gallon

Stainless Steel Non-Jacketed Processor- 650 Gallon

Stainless Steel Non-Jacketed Processor- 650 Gallon. Inside dimensions (straight wall): 60 in. dia. x 54 in. H. Manway diameter: 17 in. Inlets: (3) 2-1/2 in. S-line fittings, (1) 1-1/2 in. S-line fitting (sprayball). Outlets: (1) 2 in. dia. S-line fitting. Overall dimensions: 70 in. dia. x 92 in. H.(HB2)

Product Details

  • Stock No: OI76
  • Manufacturer: Not Specified

Tank Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Stainless Steel Non-Jacketed Processor- 650 Gallon

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed