Stainless Steel Plate Heat Exchanger - 32 sq. ft.

Stainless Steel Plate Heat Exchanger - 32 sq. ft.

Stainless Steel Plate Heat Exchanger. Model: UF-12H. S/N: 66920-1. Number of stainless steel plates: 27. Heat transfer surface area: approx. 32 sq. ft. MAWP: 100 psig (cold). MAWP: 150 psig (hot) @ 150° F. Fixed end ports: (2) 2-1/2 in. dia. I-Line fittings, (2) 2-1/2 in. MNPT fittings. Overall dimensions: 2 ft. 11 in. L x 1 ft. 1 in. W x 3 ft. H.

Product Details

  • Product ID: 8992
  • Stock No: NOI8017.
  • Manufacturer: Not Specified
  • Model: UF-12H
  • Serial Number: 66920-1

Heat Exchanger Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Stainless Steel Plate Heat Exchanger - 32 sq. ft.

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed