Stainless Steel Platform with Guard Rail

Stainless Steel Platform with Guard Rail

Stainless Steel Platform with Guard Rail. Walkway dimensions: 9 ft. 4 in. L x 2 ft. W. Guard rail: 3 ft. 6-1/4 in. H. Overall dimensions: 9 ft. 7-1/2 in. L x 2 ft. 2 in. W x 3 ft. 9 in. H.

Product Details

  • Stock No: EELD669CC.
  • Manufacturer: Not Specified

Previous Refrigerant

Motor Details

  • Motor Included? No

Dimensions:

  • Length (Inches): 115.5
  • Width (Inches): 26
  • Height (Inches): 45

Additional Product Details

Stainless Steel Platform with Guard Rail
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed