Stainless Steel Portable Mix Tank with Pump - 50 gallons
Stainless Steel Portable Mix Tank with Pump – 50 gallons. Tank comes with an Ampco A3 Sanitary Centrifugal Pump, Model: C216MD18T-S, S/N: CC-43073-1-1. Pump has a Leeson motor, 5 hp, 1750 rpm, 208-230/460 V, 13.8/6.5 amps, 60 Hz. 3 phase. Inlets: (1) 1 ft. 10-3/8 in. open top, (1) 1-1/2 in S-Line fitting. Output: (1) 1-1/2 in. S-Line fitting. Overall dimensions: 3 ft. L x 3 ft. W x 4 ft. 8-3/4 in. H.
Product Details
- Stock No: KWBF516.5
- Manufacturer: Not Specified
Tank Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!