Stainless Steel Portable Tank-100 Gallon

Stainless Steel Portable Tank-100 Gallon

Stainless Steel Portable Tank-100 Gallon. Inside dimensions: 58 in. L x 25-1/2 in. W x 16-1/2 in. H. 316 stainless steel. (2) 12 in. dia. wheels; (1) 3 in. dia. caster wheel. Overall dimensions: 61-1/2 in. L x 29 in. W x 24 in. H.(H22)

Product Details

  • Stock No: CCFP525.
  • Manufacturer: Not Specified

Tank Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

  • Product Purchased From: Fruit Processor
Stainless Steel Portable Tank-100 Gallon
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed