Stainless Steel Power Conveyor Section

Stainless Steel Power Conveyor Section

Stainless Steel Power Conveyor Section, Mfg. n/a. Leeson Permanent Magnetic Motor. Model C42D17FK2A, Cat No. 098002.00. 1/4 hp, 1,750 rpm, 90 volt, 2.5 amps, 9.0 in./lbs torque. Stainless Steel Mesh Belt: 25 in. W, 8 ft. L. Overall dimensions 39 in. W, 92 in. L, 60 in. H.

Product Details

  • Stock No: HDPH612.3
  • Manufacturer: Not Specified

Conveyor Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Stainless Steel Power Conveyor Section

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed