Stainless Steel Pressure Vessel - 25 Gallons
Stainless Steel Pressure Vessel - 25 Gallons
Stainless Steel Pressure Vessel. Inlets/outlets: (2) 4 in. ports. (1) 2 in. S-line. (1) 1-1/2 in. port. Inside vessel dimensions: 1 ft. 6 in. dia. x 1 ft. 11-1/8 in. straight wall. Perforated basket dimensions: 1 ft. 1-3/8 in. dia. x 1 ft. 4 in. H. Overall dimensions: 2 ft. 1 in. L x 1 ft. 10 in. W x 4 ft. 6 in. H.
Product Details
- Stock No: TMCB385.1
- Manufacturer: Not Specified
Tank Details
- Stainless Tank Type: Vacuum & Pressure Vessels
- Tank Orientation: Vertical
- Jacketed (Insulated)? No
- Dimpled? No
- Agitation? No
- Tank Inlets & Outlets Description: Inlets/outlets: (2) 4 in. ports. (1) 2 in. S-line. (1) 1-1/2 in. port. Inside vessel dimensions: 1 ft. 6 in. dia. x 1 ft. 11-1/8 in. straight wall.
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 25
- Width (Inches): 22
- Height (Inches): 54
Additional Product Details
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click "Get My Quote"
- Fill out Contact Information
- Click "Request Your Quote"
- Our friendly team will contact you ASAP!