- Product Details
Stainless Steel Pressure Wall Processor- 500 Gallon
Stainless Steel Pressure Wall Processor- 500 Gallon. Flip-top lids. Center bridge for agitation. Baffled. Inlets: (1) 3/4 in. dia. FNPT (thermowell), (1) 1 in. dia. port, (1) 1-1/2 in. dia. port to manifold, (1) 2 in. dia. MPT (jacket), (2) 2 in. dia. ports. Outlets: (1) 2-1/2 in. dia. MPT (jacket), (1) 3 in. dia. discharge. Overall dimensions 70 in. dia x 64 in. H.
Product Details
- Stock No: CJR12.5
- Manufacturer: Not Specified
Tank Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!