Stainless Steel Processor 3,000 Gallon
Stainless Steel Processor 3,000 Gallon
Stainless Steel Processor- 3,000 Gallon. 3 in. outlet, reduced to 2 in. valve, center bottom outlet. Inlets middle top 2 in. side top 2 in. top manway 20 in. Agitator motor 5 hp, 230/460 V, Eurogear Gear 24,200 torque 13 rpm out 1680 rpm in ratio 125.01, type KAF96DT100L4 SO880019940 0 .01.88.001. Steam connections 1.5 in. inlet and 2 in. outlet. Wide sweep no scrape. Tank dimensions: 8 ft. 6 in. dia x 12 ft. 6 in. H. 14 in. higher with agitator.
Product Details
- Product ID: 6111
- Stock No: cJG01.175
- Manufacturer: Not Specified
- Model:
- Serial Number:
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: Stainless Steel Processor- 3,000 Gallon. 3 in. outlet, reduced to 2 in. valve, center bottom outlet. Inlets middle top 2 in. side top 2 in. top manway 20 in. Agitator motor 5 hp, 230/460 V, Eurogear Gear 24,200 torque 13 rpm out 1680 rpm in ratio 125.01, type KAF96DT100L4 SO880019940 0 .01.88.001. Steam connections 1.5 in. inlet and 2 in. outlet. Wide sweep no scrape. Tank dimensions: 8 ft. 6 in. dia x 12 ft. 6 in. H. 14 in. higher with agitator.
- manufacturer: Not Specified
- name: Stainless Steel Processor 3,000 Gallon
- product_id: 6111
- stock_no: cJG01.175
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.