- Product Details
Stainless Steel Rectangle Tank- 1250 Gallon
Stainless Steel Rectangle Tank- 1250 Gallon. Sidewall thickness: 0.084 in. Sidewall depth: 48 in. Leg height: 20.75 in. Inlets/outlets: (1) 4-1/2 in. dia. overflow, (1) 6-1/2 in. dia. sight glass, (4) 3-1/2 in. dia. NPT (male) port. Overall dimensions: 9 ft. 1 in. L x 64-1/2 in. W x 72 in. H.
Product Details
- Stock No: OI249.
- Manufacturer: Not Specified
Tank Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!