Stainless Steel Rectangular Tank with Heat Coil - 550 Gallons
Stainless Steel Rectangular Tank with Heat Coil - 550 Gallons
Stainless Steel Single Shell Tank with Heat Coil - 550 Gallons. Inside straight-wall dimensions: 5 ft. L x 3 ft. 7 in. W x 4 ft. 2 in. H. Number of coils: 1. Coil dimensions (straight sections): 3/4 in. dia. x 4 ft. 6 in. L. Coil volume: 0.5 gal. Inlets: (1) 5 ft. L x 3 ft. 7 in. W product infeed. Outlets: (1) 1 in. dia. port, (1) 3/4 in. dia. port, (1) 1-1/2 in. dia. drain port. Overall dimensions: 6 ft. 9-1/2 in. L x 3 ft. 10 in. W x 5 ft. 2 in. H.
Product Details
- Product ID: 8923
- Stock No: BBCF181.5
- Manufacturer: Not Specified
- Model:
- Serial Number:
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: Stainless Steel Single Shell Tank with Heat Coil - 550 Gallons. Inside straight-wall dimensions: 5 ft. L x 3 ft. 7 in. W x 4 ft. 2 in. H. Number of coils: 1. Coil dimensions (straight sections): 3/4 in. dia. x 4 ft. 6 in. L. Coil volume: 0.5 gal. Inlets: (1) 5 ft. L x 3 ft. 7 in. W product infeed. Outlets: (1) 1 in. dia. port, (1) 3/4 in. dia. port, (1) 1-1/2 in. dia. drain port. Overall dimensions: 6 ft. 9-1/2 in. L x 3 ft. 10 in. W x 5 ft. 2 in. H.
- manufacturer: Not Specified
- name: Stainless Steel Rectangular Tank with Heat Coil - 550 Gallons
- product_id: 8923
- stock_no: BBCF181.5
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.