- Product Details
Stainless Steel Rectangular Tank with Steam Diffuser - 50 gallons
Stainless Steel Rectangular Tank with Steam Diffuser. Double walled tank is approx 1.75 in. thick. This tank features a flat top lid with piano-style hinge. Inside dimensions: 34 in. L x 15.75 in. W x 28.75 in. H (66.55 gallons / 8.91 cu ft). The rack is removable. Diffuser connection: 0.5 in. NPT. Outside dimensions: 38 in. L x 20 in W x 34.5 in H.
Product Details
- Stock No: GOB0551.1
- Manufacturer: Not Specified
Tank Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!