- Product Details
Stainless Steel Roller Conveyor
Stainless Steel Roller Conveyor. Number of rollers: 14. Roller dimensions: 2-1/4 in. dia. x 2 ft. 8 in. L. Maximum aperture: 2 ft. 1/2 in W. Conveyor infeed/exit height: 1 ft. Overall dimensions: 6 ft. 5-1/2 in. L x 3 ft. 1 in. W x 1 ft. 4 in. H.
Product Details
- Stock No: JMB006a
- Manufacturer: Not Specified
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!