Stainless Steel Scew Auger Conveyor

Stainless Steel Scew Auger Conveyor

Stainless Steel Scew Auger Conveyor. Screw auger dimensions: 8-1/2 in. x 20 ft. L. Pitch: 9 in. Housing diameter: 9 in. Lincoln AC Motor, 1 hp, 1735 rpm, 230/460 V, 34/17 amps, 60 Hz, 3 phase. Dorris Motor Drive, 15 ratio, 115 rpm (final). Inlets/outlets: (3) 9-1/2 in. L x 7 in. W discharge doors. Overall dimensions: 21 ft. 5 in. L x 32 in. W x 16 in. H. SOLD

Product Details

  • Stock No: RWDG074.7a
  • Manufacturer: Not Specified

Conveyor Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Stainless Steel Scew Auger Conveyor
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed