Stainless Steel Shell and Tube Heat Exchanger

Stainless Steel Shell and Tube Heat Exchanger

Stainless Steel Shell and Tube Heat Exchanger. (60) Tubes with approximately 18.67 sq. ft. total surface area. Tube diameter: 0.328 in. Shell diameter: 4.5 in. Overall length: 43.5 in.

Product Details

  • Product ID: 1613
  • Stock No: DCBJ052.3a
  • Manufacturer: Not Specified

Shell & Tube Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Stainless Steel Shell and Tube Heat Exchanger

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed