Stainless Steel Single Shell Balance Tank- 85 Gallon

Stainless Steel Single Shell Balance Tank- 85 Gallon

Stainless Steel Single Shell Balance Tank- 85 Gallon. Inside straight-wall dimensions: 29-1/2 in. dia. x 30 in. H. Liquid level float with cut-off valve. Inlets: (3) 2 in. dia. ports. Outlets: (1) 4 in. dia. flanged port with butterfly valve. Overall dimensions: 3 ft. 4 in. L x 2 ft. 8-1/2 in. W x 3 ft. 8 in. H.

Product Details

  • Stock No: DTTC2051.
  • Manufacturer: Not Specified

Tank Details

  • Stainless Tank Type: Single Shell Tanks
  • Tank Orientation: Vertical
  • Jacketed (Insulated)? No
  • Dimpled? No
  • Agitation? No
  • Tank Inlets & Outlets Description: Inlets: (3) 2 in. dia. ports. Outlets: (1) 4 in. dia. flanged port with butterfly valve

Previous Refrigerant

Motor Details

  • Motor Included? No

Dimensions:

  • Length (Inches): 40
  • Width (Inches): 32.5
  • Height (Inches): 44

Additional Product Details

Stainless Steel Single Shell Balance Tank- 85 Gallon
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed