Stainless Steel Single Shell Balance Tank- 85 Gallon
Stainless Steel Single Shell Balance Tank- 85 Gallon
Stainless Steel Single Shell Balance Tank- 85 Gallon. 2 ft. 6-1/2 in. dia. flip-top lid. Inside straight-wall dimensions: 2 ft. 7-1/2 in. dia. x 2 ft. 6 in. H. Liquid level float with cut-off valve. (4) 12 in. H. legs. Inlets: (1) 2-1/2 in. dia. port, (2) 2 in. dia. port. Outlets: (1) 4 in. dia. 150lb ANSI flanged port. Overall dimensions: 3 ft. 10 in. L x 2 ft. 9 in. W x 4 ft. 10 in. H.
Product Details
- Product ID: 8692
- Stock No: DTTC2068.
- Manufacturer: Not Specified
- Model:
- Serial Number:
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: Stainless Steel Single Shell Balance Tank- 85 Gallon. 2 ft. 6-1/2 in. dia. flip-top lid. Inside straight-wall dimensions: 2 ft. 7-1/2 in. dia. x 2 ft. 6 in. H. Liquid level float with cut-off valve. (4) 12 in. H. legs. Inlets: (1) 2-1/2 in. dia. port, (2) 2 in. dia. port. Outlets: (1) 4 in. dia. 150lb ANSI flanged port. Overall dimensions: 3 ft. 10 in. L x 2 ft. 9 in. W x 4 ft. 10 in. H.
- manufacturer: Not Specified
- name: Stainless Steel Single Shell Balance Tank- 85 Gallon
- product_id: 8692
- stock_no: DTTC2068.
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.