Stainless Steel Single Shell Insulated Tank- 270 Gallon
Stainless Steel Single Shell Insulated Tank- 270 Gallon
Stainless Steel Single Shell Insulated Tank- 270 Gallon. Inside straight-wall dimensions: 4 ft. dia. x 2 ft. 11 in. H. Equipped with center bridge and flip top lids. Agitator dimensions: 2 ft.10 in. L x 2 in. W x 2 ft. 9 in. H. Baffle dimensions: 2 ft. 5 in. L x 6 in. W. Scraper dimensions: 16 in. L x 4 in. W. Reliance Electric Motor, 2 hp, 1140 rpm, 208-230/460 V, 6.4-6.4/3.2 amps, 60 Hz, 3 phase. Agitator Drive, final speed: 20 rpm. Inlets: (3) 2 in. S-Line fitting. Outlets: (1) 1-1/2 in. S-Line fitting. Overall dimensions: 4 ft. 3-1/2 in. L x 4 ft. 5 in. W x 6 ft. 11 in. H.
Product Details
- Product ID: 5891
- Stock No: OI67
- Manufacturer: Not Specified
- Model:
- Serial Number:
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: Stainless Steel Single Shell Insulated Tank- 270 Gallon. Inside straight-wall dimensions: 4 ft. dia. x 2 ft. 11 in. H. Equipped with center bridge and flip top lids. Agitator dimensions: 2 ft.10 in. L x 2 in. W x 2 ft. 9 in. H. Baffle dimensions: 2 ft. 5 in. L x 6 in. W. Scraper dimensions: 16 in. L x 4 in. W. Reliance Electric Motor, 2 hp, 1140 rpm, 208-230/460 V, 6.4-6.4/3.2 amps, 60 Hz, 3 phase. Agitator Drive, final speed: 20 rpm. Inlets: (3) 2 in. S-Line fitting. Outlets: (1) 1-1/2 in. S-Line fitting. Overall dimensions: 4 ft. 3-1/2 in. L x 4 ft. 5 in. W x 6 ft. 11 in. H.
- manufacturer: Not Specified
- name: Stainless Steel Single Shell Insulated Tank- 270 Gallon
- product_id: 5891
- stock_no: OI67
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.