Stainless Steel Single Shell Mix Tank- 600 Gallon

Stainless Steel Single Shell Mix Tank- 600 Gallon

Stainless Steel Single Shell Mix Tank- 600 Gallon. 316 SS. Tank is equipped with a 20 in. dia. manway. Inlets: (1) 2 in. dia. threaded fitting, (2) 2 in. dia. S-line fittings. Outlets: (1) 2 in. dia. S-line fitting. Overall dimensions: 65 in. L x 62 in. W x 75 in. H.

Product Details

  • Stock No: pRWDG333.34
  • Manufacturer: Not Specified

Tank Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Stainless Steel Single Shell Mix Tank- 600 Gallon
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed