Stainless Steel Single Shell Tank- 100 Gallon

Stainless Steel Single Shell Tank- 100 Gallon

Stainless Steel Single Shell Tank- 100 Gallon. 304 stainless steel construction. Inside dimensions: 4 ft. L x 1 ft. 7-1/2 in. W x 2 ft. 4-1/2 in. H. Inlets: open top. Outlets: (1) 2 in. dia. port. (1) 1 in. dia. port (level indicator). Overall dimensions: 4 ft. 11 in. L x 1 ft. 10 in. W x 3 ft. 11 in. H.

Product Details

  • Stock No: CSWB150.1
  • Manufacturer: Not Specified

Plate Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Stainless Steel Single Shell Tank- 100 Gallon
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed