Stainless Steel Single Shell Tank-1,200 Gallon
Stainless Steel Single Shell Tank- 1,200 Gallon. Sloped bottom with 4 in. outlet. Half-moon shaped manway: 57 in. L x 15 in. W. Inlets: (1) 4 in., (1) 1 in., (1) 3 in. Legs: (4) 21 in. H. Inside dimensions: 72 in. dia. x 72 in. H. Overall dimensions: 76 in. dia. x 95 in. H.
Product Details
- Stock No: 61.282
- Manufacturer: Not Specified
Tank Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click "Get My Quote"
- Fill out Contact Information
- Click "Request Your Quote"
- Our friendly team will contact you ASAP!