Stainless Steel Single Shell Tank- 2,000 Gallon
Stainless Steel Single Shell Tank- 2,000 Gallon
Stainless Steel Single Shell Tank- 2,000 Gallon. Tank material of construction: 304 grade stainless steel (304SS). Manway: 16 in. dia. Foxboro Liquid Level Transmitter, Model: 13FA1, S/N: 1437312, diaphragm: stainless steel, range: 0-89 in. H2O, MAWP: 150 psi@ 350 deg. F. Inlets: (1) 1 in. dia. flanged port, (1) 2 in. dia. flanged port, (2) 3 in. dia. flanged ports, (1) 4 in. dia. flanged port, (1) 6 in. dia. flanged port. Outlets: (1) 3 in. dia. flanged port. Overall dimensions: 96-1/2 in. dia. x 12 ft. 4 in. H.
Product Details
- Product ID: 8332
- Stock No: OI263.
- Manufacturer: Not Specified
- Model:
- Serial Number:
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: Stainless Steel Single Shell Tank- 2,000 Gallon. Tank material of construction: 304 grade stainless steel (304SS). Manway: 16 in. dia. Foxboro Liquid Level Transmitter, Model: 13FA1, S/N: 1437312, diaphragm: stainless steel, range: 0-89 in. H2O, MAWP: 150 psi@ 350 deg. F. Inlets: (1) 1 in. dia. flanged port, (1) 2 in. dia. flanged port, (2) 3 in. dia. flanged ports, (1) 4 in. dia. flanged port, (1) 6 in. dia. flanged port. Outlets: (1) 3 in. dia. flanged port. Overall dimensions: 96-1/2 in. dia. x 12 ft. 4 in. H.
- manufacturer: Not Specified
- name: Stainless Steel Single Shell Tank- 2,000 Gallon
- product_id: 8332
- stock_no: OI263.
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.