Stainless Steel Single Shell Tank-40 Gallon

Stainless Steel Single Shell Tank-40 Gallon

(2) Stainless Steel Single Shell Tank-40 Gallon. Inside tank dimensions: 1 ft. 10 in. dia. x 2 ft. ½ in. L. Inlets: (1) 2 in. dia. S-line fitting, (1) 9 in. dia. port (top infeed). Outlets: (2) 3 in. dia. S-line fittings. Overall dimensions: 2 ft. 2 in. L x 2 ft. 1 in. W x 3 ft. 4 in. H.

Product Details

  • Product ID: 8546
  • Stock No: BIIR8006.
  • Manufacturer: Not Specified

Tank Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Stainless Steel Single Shell Tank-40 Gallon

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed