- Product Details
Stainless Steel Single Shell Tank- 4,000 Gallon
Stainless Steel Single Shell Tank- 4,000 Gallon. Manway: 20 in. W x 16 in. H. Dual sprayballs for CIP cleaning. Inlets: (1) 1-1/2 in. dia. pipe (sprayballs), (2) 3 in. dia. pipes (product), (1) 3 in. dia. S-line fitting (product). Outlets: (1) 2 in. dia. bevel fitting with hex nut (tank), (1) 3 in. dia. S-line fitting (tank). (2) 44 in. L x 4-1/2 in. W rectangular openings on top for black light sterilization. Thickness is about .165 in. or about 8 gauge. Previously used to store powdered sugar. Overall dimensions: 101 in. dia. x 10 ft. 5 in. H.
Product Details
- Stock No: HDTD097.8a
- Manufacturer: Not Specified
Tank Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!