Stainless Steel Single Shell Tank-500 Gallon
Stainless Steel Single Shell Tank-500 Gallon
Stainless Steel Single Shell Tank-500 Gallon. Inside straight-wall dimensions: 3 ft. 4 in. dia. x 8 ft. H. Manway diameter: 1 ft. 6 in. dia. Inlets: (1) 1-1/2 in. dia. port. Outlets: (1) 2-1/2 in. dia. port, (1) 2 in. dia. ACME fitting, (1) 2 in. dia. overflow port, (3) 4 in. dia. I-line fittings, (3) 2-1/2 in. dia. ports, (1) 2-1/2 in. dia. ACME fitting. Overall dimensions: 4 ft. 2 in. L x 3 ft. 2 in. W x 10 ft. 8 in. H.
Product Details
- Product ID: 9291
- Stock No: UGHB014
- Manufacturer: Not Specified
- Model:
- Serial Number:
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: Stainless Steel Single Shell Tank-500 Gallon. Inside straight-wall dimensions: 3 ft. 4 in. dia. x 8 ft. H. Manway diameter: 1 ft. 6 in. dia. Inlets: (1) 1-1/2 in. dia. port. Outlets: (1) 2-1/2 in. dia. port, (1) 2 in. dia. ACME fitting, (1) 2 in. dia. overflow port, (3) 4 in. dia. I-line fittings, (3) 2-1/2 in. dia. ports, (1) 2-1/2 in. dia. ACME fitting. Overall dimensions: 4 ft. 2 in. L x 3 ft. 2 in. W x 10 ft. 8 in. H.
- manufacturer: Not Specified
- name: Stainless Steel Single Shell Tank-500 Gallon
- product_id: 9291
- stock_no: UGHB014
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.