Stainless Steel Single Shell Vertical Mix Tank- 1000 Gallon
Stainless Steel Single Shell Vertical Mix Tank- 1000 Gallon
Stainless Steel Single Shell Vertical Mix Tank- 1000 Gallon. Key features include: 20 in. dia. manway, dual sprayballs for CIP cleaning, side-mounted baffle, and a 70 in. dia. bottom-sweep agitator for consistent mixing. Master Gearmotor, 3 hp, 1725 rpm, 50 rpm (final), 208-220/440 V, 8.0/4.0 amps, 60 Hz, 3 phase. Inlets: (1) 1-1/2 in. dia. I-line fitting (male), (1) 2 in. dia. threaded fitting, (3) 2 in. dia. I-line fittings (male). Outlets: (1) 2 in. dia. I-line fitting (male). Overall dimensions: 72 in. dia. x 9 ft. 6 in. H.
Product Details
- Product ID: 5793
- Stock No: RCPK489.15
- Manufacturer: Not Specified
- Model:
- Serial Number:
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: Stainless Steel Single Shell Vertical Mix Tank- 1000 Gallon. Key features include: 20 in. dia. manway, dual sprayballs for CIP cleaning, side-mounted baffle, and a 70 in. dia. bottom-sweep agitator for consistent mixing. Master Gearmotor, 3 hp, 1725 rpm, 50 rpm (final), 208-220/440 V, 8.0/4.0 amps, 60 Hz, 3 phase. Inlets: (1) 1-1/2 in. dia. I-line fitting (male), (1) 2 in. dia. threaded fitting, (3) 2 in. dia. I-line fittings (male). Outlets: (1) 2 in. dia. I-line fitting (male). Overall dimensions: 72 in. dia. x 9 ft. 6 in. H.
- manufacturer: Not Specified
- name: Stainless Steel Single Shell Vertical Mix Tank- 1000 Gallon
- product_id: 5793
- stock_no: RCPK489.15
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.