Stainless Steel Single Shell Vertical Mix Tank- 75 Gallon
Stainless Steel Single Shell Vertical Mix Tank- 75 Gallon. Tank is equipped with a center-mounted mixer. (2) Propellers are affixed to mixer shaft. Sew-Eurodrive Motor, 3/4 hp, 1700 rpm, 230/460 V, 3.05/1.53 amps, 60 Hz, 3 phase. Sew-Eurodrive Gear Reducer, 20.5 ratio, 83 rpm (final). Inlets: (2) 2 in. dia. S-line fittings. Outlets: (1) 2 in. dia. threaded fitting. Overall dimensions: 24 in. L x 28 in. W x 75-1/2 in. H.
Product Details
- Stock No: RFPM184.4
- Manufacturer: Not Specified
Tank Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!