Stainless Steel Single Shell Vertical Tank- 5000 Gallon

Stainless Steel Single Shell Vertical Tank- 5000 Gallon

Stainless Steel Single Shell Vertical Tank- 5000 Gallon. Tank includes a 30 in. dia. manway and a liquid level tube indicator. Previously used for corn syrup. Inlets: (1) 2 in. dia. S-line fitting, (1) 3 in. dia. S-line fitting, (1) 3 in. dia. port with a 7-1/2 in. dia. flange and (4) 5/8 in. attachment holes at a center-to-center distance of 4 in. Outlets: (1) 1-1/2 in. dia. S-line fitting, (1) 2 in. dia. S-line fitting, (1) 3 in. dia. S-line fitting with bypass valve (tank). Overall dimensions: 9 ft. 8-1/2 in. Dia. x 12 ft. 10 in. H.

Product Details

  • Stock No: PPCC002.
  • Manufacturer: Not Specified

Tank Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Stainless Steel Single Shell Vertical Tank- 5000 Gallon
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed