Stainless Steel Sink Prep Table

Stainless Steel Sink Prep Table

Stainless Steel Sink Prep Table with Sliding Door Storage Cabinets and Sink. This utility sink combination has a working height of 34 inches and features a 6 inch back splash that runs the entire length of the unit and a large storage space underneath with sliding doors. Surface prep area is approximately 60 in. x 24 in. Sink dimensions: 20 in, L x 16 in. W x 6 in. Deep. Total storage space: 52 in. L x 23 in. H. Shelf height is 11 in. Overall dimensions: 7 ft. 6 in. L x 2 ft. 1 in. W x 3 ft. 4 in. H.(ACN32).

Product Details

  • Stock No: NOI1102
  • Manufacturer: Not Specified

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Stainless Steel Sink Prep Table
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed