Stainless Steel Spiralveyor

Stainless Steel Spiralveyor

Stainless Steel Spiralveyor. Spiral slide dimensions: 19 in. dia. x 91 in. L. Product access width: 6 in. Pitch: 18 in. 4-Level. (4) Wheels for easy maneuverability. Infeed height: 100 in. Exit height: 13 in. Overall dimensions: 46 in. L x 44 in. W x 100 in. H.

Product Details

  • Stock No: BR-2264.2
  • Manufacturer: Not Specified

Conveyor Details

  • Conveyor Type: Miscellaneous Conveyors
  • Conveyor Width (inches): 6
  • Conveyor Length (inches): 91

Previous Refrigerant

Motor Details

  • Motor Included? No

Dimensions:

  • Length (Inches): 46
  • Width (Inches): 44
  • Height (Inches): 100

Additional Product Details

Stainless Steel Spiralveyor
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed