- Product Details
Stainless Steel Spiralveyor
Stainless Steel Spiralveyor. Spiral slide dimensions: 19 in. dia. x 91 in. L. Product access width: 6 in. Pitch: 18 in. 4-Level. (4) Wheels for easy maneuverability. Infeed height: 100 in. Exit height: 13 in. Overall dimensions: 46 in. L x 44 in. W x 100 in. H.
Product Details
- Stock No: OI205.
- Manufacturer: Not Specified
Conveyor Details
Previous Refrigerant
Motor Details
Dimensions:
- Length (Inches): 46
- Width (Inches): 44
- Height (Inches): 100
Additional Product Details
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!