Stainless Steel Square Tank- 40 Gallon

Stainless Steel Square Tank- 40 Gallon

Stainless Steel Square Tank- 40 Gallon. Outlets: (1) 2 in. dia. threaded fitting. Inside dimensions: 40 in. L x 21 in. W x 10 in. H (12 in. h. at discharge). Overall dimensions: 43 in. L x 23 in. W x 25 in. H.

Product Details

  • Stock No: CCFP532.
  • Manufacturer: Not Specified

Tank Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

  • Product Purchased From: Fruit Processor
Stainless Steel Square Tank- 40 Gallon
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed