Stainless Steel Stairway with Side Rails

Stainless Steel Stairway with Side Rails

Stainless Steel Stairway with Side Rails. Steps: (3) 36 in. L x 6 in. W, (1) 36 in. L x 12-1/2 in. W. Distance between steps: 8 in. Final step height: 27 in. Overall dimensions: 39 in. L x 36 in. W x 76 in. H.

Product Details

  • Stock No: SFF411.2a
  • Manufacturer: Not Specified

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Stainless Steel Stairway with Side Rails
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed