Stainless Steel Storage Tank- 700 Gallon

Stainless Steel Storage Tank- 700 Gallon

Stainless Steel Storage Tank- 700 Gallon. Fiberglass top. (2) ASI low level indicators. Manway: 12 in. diameter. (7) Top fiberglass inlets/outlets: 4 in. dia. with 8 bolt, 9 in. dia. flanges. Inlets: (1) 6 in. dia. with 8 bolt, 11 in. dia. flange (top); (1) 3 in. dia. with (6) bolts (upper side). Bottom outlet: 3 in., with 4 bolts, 7-1/2 in. dia. flange. SVF Compac quarter turn actuator, Model: H45, S/N: Z213 X22, Type: SR2CZ. Overall dimensions: 65 in. L x 65 in. W x 107 in. H.

Product Details

  • Stock No: SGML083.4a
  • Manufacturer: Not Specified

Tank Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Stainless Steel Storage Tank- 700 Gallon
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed