Stainless Steel Strainer Table

Stainless Steel Strainer Table

Stainless Steel Strainer Table. Inlets (2) 1 in. Outlets (1) 2 in. Conveyor belt measurements 36 in. W, 119 in. L. Cleat spacing 18 in. W, cleat height is 2 in. Gaps of conveyor belt for straining are 1/8 in. Motor with gearbox, Mfg. Boston. Frame 145TC, 2 hp, 208-230/460 volt, 6.5-6.2/3.1 amps, 1,725 rpm, 60 hz, 3 phase, Series F1096. Magnetek Motor. SN BP1-05230/115 volt, 3,450 rpm, 1 hp, 6.0/12.0 amps, 60 Hz, type CS, 3,450 rpm, 1 ph. Pump, Mfg. Atlas. Model 500 CR, SN 6941. Pump Inlets 1-1/2 in. Outlets (2) 1 in. Overall measurements 53 in. W, 128 in. L, 60 in. H.

Product Details

  • Stock No: HDWD179b.6
  • Manufacturer: Not Specified

Conveyor Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Stainless Steel Strainer Table
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed