Stainless Steel Surge Tank - 350 Gallons

Stainless Steel Surge Tank - 350 Gallons

Stainless Steel Surge Tank. Approximate capacity: 350 gallons. Inside tank dimensions: 9ft. 2 in. L x 2 ft. 3 in. W x 2 ft. 5 in. straight wall. Coiled tube: 8ft. 1in. L x 2 in. dia. Hydraulic motor drive I.D: 103-1032-012. (2) lids: 4ft. 5-1/2in. L x 2ft. 2-1/2 in. W. Inlets/outlets: (6) 2 ¾ in., (3) 1 3/4in., (2) 2 in., (1) 1 ½ in., (1) 1 ¾ in., (1) 4 in., (1) 2-1/8 in., (1) 1-¼ in. Overall dimensions 15 ft 2 in. L x 3 ft 8 in. W x 4 ft. 9-1/2 in. H.(H17).

Product Details

  • Stock No: TAKB175.20
  • Manufacturer: Not Specified

Tank Details

  • Stainless Tank Type: Single Shell Tanks
  • Jacketed (Insulated)? No
  • Dimpled? No
  • Agitation? No
  • Tank Inlets & Outlets Description: Inlets/outlets: (6) 2 ¾ in., (3) 1 3/4in., (2) 2 in., (1) 1 ½ in., (1) 1 ¾ in., (1) 4 in., (1) 2-1/8 in., (1) 1-¼ in

Previous Refrigerant

Motor Details

  • Motor Included? No

Dimensions:

  • Length (Inches): 182
  • Width (Inches): 44
  • Height (Inches): 57.5

Additional Product Details

Stainless Steel Surge Tank - 350 Gallons

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed