Stainless Steel Tabletop Conveyor Section

Stainless Steel Tabletop Conveyor Section

Stainless Steel Tabletop Conveyor Section. Maximum belt size accepted: 4 in. Adjustable guiderails. Currently set up to transport items 2-1/2 in. wide. Running gap for conveyor belt is 1-1/2 in. Infeed/exit height: 40 in. Overall dimensions: 106 in. L x 12 in. W x 45 in. H.

Product Details

  • Stock No: SNCC605H.
  • Manufacturer: Not Specified

Conveyor Details

  • Conveyor Type: Table Top Conveyors
  • Conveyor Width (inches): 4

Previous Refrigerant

Motor Details

  • Motor Included? No

Dimensions:

  • Length (Inches): 106
  • Width (Inches): 12
  • Height (Inches): 45

Additional Product Details

Stainless Steel Tabletop Conveyor Section