Stainless Steel Tank-1200 Gallon

Stainless Steel Tank-1200 Gallon

Stainless Steel Tank-1200 Gallon, (1) 1 in. inlet, (1) 3 in. center outlet, (1) 2 in. outlet. Has a center bridge. Inside dimensions 72 in. diameter x 73 in. H, Overall dimensions 76 in. L x 76 in. W x 113 in. H.

Product Details

  • Stock No: OI45
  • Manufacturer: Not Specified

Tank Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Stainless Steel Tank-1200 Gallon