Stainless Steel Tank-140 Gallon with Mixer
Stainless Steel Tank-140 Gallon with Mixer
Stainless Steel Tank-140 Gallon with Mixer. Inside dimensions: 31 in. dia. x 38-1/2 in. high. Tank stands on (4) 27 in. high legs. Inlets/outlets:(1) 2 in. Outlet. 3/4 hp Lightnin mixer, 230/460 V, .44/1.72 Amps, 60-Cycle, 3-phase. Mfg: Lightning Mixing Equipment Co., Inc. 10 in. diameter impeller with 3 blades. Overall dimensions: 31-1/2 in. dia. x 84 in. high.
Product Details
- Product ID: 6299
- Stock No: CCFP513.
- Manufacturer: Not Specified
- Model:
- Serial Number:
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: Stainless Steel Tank-140 Gallon with Mixer. Inside dimensions: 31 in. dia. x 38-1/2 in. high. Tank stands on (4) 27 in. high legs. Inlets/outlets:(1) 2 in. Outlet. 3/4 hp Lightnin mixer, 230/460 V, .44/1.72 Amps, 60-Cycle, 3-phase. Mfg: Lightning Mixing Equipment Co., Inc. 10 in. diameter impeller with 3 blades. Overall dimensions: 31-1/2 in. dia. x 84 in. high.
- manufacturer: Not Specified
- name: Stainless Steel Tank-140 Gallon with Mixer
- product_id: 6299
- stock_no: CCFP513.
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.