Stainless Steel Tank - 3000 Gallons

Stainless Steel Tank - 3000 Gallons

Stainless steel, single shell tank. Approximate gallons capacity: 3,000. Internal dimensions: 8 feet diameter x 8 feet high. Manhole: 17 in. Inlets: (2) 2 in. Outlets: (1) 3 in. Overall dimensions: 8 ft. x 8 ft. x 9 ft. 4 in. H.

Product Details

  • Product ID: 12733
  • Stock No: NOI1309
  • Manufacturer: Not Specified

Tank Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Stainless Steel Tank - 3000 Gallons

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed