Stainless Steel Tank with Graco Drum Pump- 90 Gallon
Stainless Steel Tank with Graco Drum Pump- 90 Gallon
Stainless Steel Tank with Graco Drum Pump- 90 Gallon. Inside dimensions: 28 in. dia. x 35 in. H. Graco President Air Powered Pump, Model: 207-352, S/N: K85F, capacity: 3 gpm, maximum air pressure: 80 psi. (4) Casters for easy maneuverability. Outlet: (1) 3/4 in. dia. NPT (male) valve. Overall dimensions: 34-1/2 in. L x 30 in. W x 58 in. H.
Product Details
- Product ID: 7949
- Stock No: RCCB061.7
- Manufacturer:
- Model:
- Serial Number:
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
- Length (Inches): 34.5
- Width (Inches): 30
- Height (Inches): 58
- Weight (LBS):
- ACN:
All fields
- 08_tank_orientation: Vertical
- 14_agitation: No
- 14_dimpled: No
- 14_jacketed_insulated: No
- 14_stainless_tank_type: Processing Tanks
- 14_tank_estimated_capacity_gal: 50
- 14_tank_inlets__outlets_descri: Outlet: (1) 3/4 in. dia. NPT (male) valve.
- description: Stainless Steel Tank with Graco Drum Pump- 90 Gallon. Inside dimensions: 28 in. dia. x 35 in. H. Graco President Air Powered Pump, Model: 207-352, S/N: K85F, capacity: 3 gpm, maximum air pressure: 80 psi. (4) Casters for easy maneuverability. Outlet: (1) 3/4 in. dia. NPT (male) valve. Overall dimensions: 34-1/2 in. L x 30 in. W x 58 in. H.
- height_inches: 58
- length_inches: 34.5
- name: Stainless Steel Tank with Graco Drum Pump- 90 Gallon
- product_id: 7949
- stock_no: RCCB061.7
- tank_estimated_capacity_gal: 90
- tank_orientation: Vertical
- width_inches: 30
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.