Stainless Steel Tank with Perma-San Mixer- 40 Gallon

Stainless Steel Tank with Perma-San Mixer- 40 Gallon

Stainless Steel Tank with Perma-San Mixer- 40 Gallon. Inside straight-wall dimensions: 1 ft. 8 in. dia. x 2 ft. 6 in. H. Perma-San Mixer, Model: PGS-4A, S/N: 3956, propeller diameter: 8 in. Reliance Electric Motor, 3/4 hp, 1725 rpm, 208-230/460-480 V, 2.9-2.6/1.3-1.5 amps, 60 Hz, 3 phase. Foxboro Pneumatic Liquid Level Transmitter, S/N: 2362647, Type: 17FES, range: 0-32.10 in. H²O, diaphragm: 316 SS, maximum working pressure: 100 psi. Inlets: (2) 2 in. dia. ports, (1) 1 ft. 8 in. dia. infeed. Outlets: (1) 2 in. dia. port, (1) 2-1/2 in. dia. port. Overall dimensions: 3 ft. L x 2 ft. 9-1/2 in. W x 4 ft. 7-1/2 in. H.

Product Details

  • Stock No: CFPH206.8a
  • Manufacturer: Not Specified

Tank Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Stainless Steel Tank with Perma-San Mixer- 40 Gallon

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed