Stainless Steel Tanks-130 Gallon

Stainless Steel Tanks-130 Gallon

(2) Stainless Steel Tanks-130 Gallon. Removable-hinged lids. Inlets: (1) 6 in. dia. Outlets: (1) 1 in. dia. FPT, (1) 2-1/2 in. dia. male ferrule. Overall dimensions: 43 in. L x 40 in. W x 42 in. H.

Product Details

  • Stock No: CCFP534.
  • Manufacturer: Not Specified

Tank Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

  • Product Purchased From: Fruit Processor
Stainless Steel Tanks-130 Gallon
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed