Stainless Steel Vacuum Kettle - 250 gallons

Stainless Steel Vacuum Kettle - 250 gallons

Stainless Steel Vacuum Kettle. 42 in. dia. x 4 ft H. 18 in. dia. top/bottom opening.

Product Details

  • Product ID: 12404
  • Stock No: AANF375.27a
  • Manufacturer:
  • Model:
  • Serial Number:
  • Motor Manufacturer:
  • Motor Horsepower(HP):
  • Motor RPM:
  • Motor Voltage:
  • Motor Amps:
  • Motor Hertz (Hz):
  • Motor Phases:
  • Motor Frame Size:
  • Year of Manufacture:
  • Known Issues or Problems:
  • Previously Used With:
  • Year of Installation:
  • Year Removed from Production:
  • Product Purchased From:
  • Length (Inches):
  • Width (Inches): 42
  • Height (Inches): 48
  • Weight (LBS):
  • ACN:

All fields

  • 14_agitation: No
  • 14_dimpled: No
  • 14_jacketed_insulated: No
  • 14_stainless_tank_type: Kettles
  • description: Stainless Steel Vacuum Kettle. 42 in. dia. x 4 ft H. 18 in. dia. top/bottom opening.
  • height_inches: 48
  • name: Stainless Steel Vacuum Kettle - 250 gallons
  • product_id: 12404
  • stock_no: AANF375.27a
  • tank_estimated_capacity_gal: 250
  • tank_orientation: Vertical
  • width_inches: 42

Stainless Steel Vacuum Kettle - 250 gallons