- Product Details
Stainless Steel Vacuumizer- 150 Gallons
Stainless Steel Vacuumizer- 150 Gallons. Internal dimensions: 41.5 in. diameter x 28 in. high sidewall. Manway diameter: 17-1/2 in. 4-1/2 in. Overall height of tank unit: 56 3/8 in. Taylor Pressure Sensor. Inlets: (1) 5 in. dia. flanged port, (1) 6 in. dia. S-line fitting, (1) 1-1/2 in. dia. S-line fitting. Outlets: (1) 4 in. dia. S line fitting, (1) 2 in. dia. S-line fitting. Overall dimensions: 4 ft. 2 in. L x 4 ft. W x 9 ft. H.
Product Details
- Stock No: 45.IME17
- Manufacturer: Not Specified
Flavorizer Flash Chamber Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!