Stainless Steel Vertical Tank Agitator

Stainless Steel Vertical Tank Agitator

Stainless Steel Vertical Tank Agitator. Shaft dimensions: 2 in. dia. x 10 ft. H. Number of impellers: 2. Impeller diameter: 2 ft. 1 in. Blade dimensions: 4 in. L x 2 in. W. Overall dimensions: 2 ft. 1 in. L x 2 ft. 1 in. W x 10 ft. H.

Product Details

  • Stock No: SLSP051B
  • Manufacturer: Not Specified

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Stainless Steel Vertical Tank Agitator

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed