Stainless Steel Vibrating Conveyor
Stainless Steel Vibrating Conveyor
Stainless Steel Vibrating Conveyor. Pan dimensions: 117 in. L x 35 in. W x 5-1/2 in. H. Sifter screen dimensions: 102 in. L x 34 1/2 in. W x 1 in. H. Perforation size: 3/8 in. (3) equally sized catch pans: 42 in. L x 8 in. W. Borg-Warner Hydraulic motor Model: MC159AH72B. Ajax Drive Model: 8BF. Infeed height: 55 in. Exit height: 53 in. H. Overall dimensions: 131 in. L x 44 in. W x 59 in. H.
Product Details
- Product ID: 3833
- Stock No: OI111
- Manufacturer: Not Specified
- Model:
- Serial Number:
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: Stainless Steel Vibrating Conveyor. Pan dimensions: 117 in. L x 35 in. W x 5-1/2 in. H. Sifter screen dimensions: 102 in. L x 34 1/2 in. W x 1 in. H. Perforation size: 3/8 in. (3) equally sized catch pans: 42 in. L x 8 in. W. Borg-Warner Hydraulic motor Model: MC159AH72B. Ajax Drive Model: 8BF. Infeed height: 55 in. Exit height: 53 in. H. Overall dimensions: 131 in. L x 44 in. W x 59 in. H.
- manufacturer: Not Specified
- name: Stainless Steel Vibrating Conveyor
- product_id: 3833
- stock_no: OI111
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.