Stainless Steel Vibratory Shaker
Stainless Steel Vibratory Shaker
Stainless Steel Vibratory Shaker. High Efficiency motor, 1-1/2 hp, 1730 rpm, 230/460 V, 4.8/2.4 amps, 60 Hz, 3 phase. Vibrating Shaker system, No: 86480, size: 10CF. Stainless steel bed: 82 in. L x 36 in. W x 6 in. H. Opening: 27 in. L. Product outlet height: 23 in. (12) Vibrating feeder springs: 2 in. W x 18 in. H. Overall dimensions: 95 in. L x 46-1/2 in. W x 56 in. H.
Product Details
- Product ID: 3827
- Stock No: SSLP108.3
- Manufacturer: Not Specified
- Model:
- Serial Number:
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: Stainless Steel Vibratory Shaker. High Efficiency motor, 1-1/2 hp, 1730 rpm, 230/460 V, 4.8/2.4 amps, 60 Hz, 3 phase. Vibrating Shaker system, No: 86480, size: 10CF. Stainless steel bed: 82 in. L x 36 in. W x 6 in. H. Opening: 27 in. L. Product outlet height: 23 in. (12) Vibrating feeder springs: 2 in. W x 18 in. H. Overall dimensions: 95 in. L x 46-1/2 in. W x 56 in. H.
- manufacturer: Not Specified
- name: Stainless Steel Vibratory Shaker
- product_id: 3827
- stock_no: SSLP108.3
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.